Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 5400-20M-340, Curvilinear

  • Mfr # 5400-20M-340

  • Zoro # G216212232


product price: $11,628.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Belt Material
Neoprene
Pitch
20 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400-20M-340
Zoro #
G216212232
UPC #
072053624281
Country of Origin
United States

Dimensions

Top Width
340 mm
Belt Trade Size
HTD
Pitch Length
5,400 mm

Details

Belt Material
Neoprene
Pitch
20 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
Machine Tool, Paper & Textile
Industry Number
5400-20M-340
Tooth Shape
Curvilinear
Maximum Operating Temperature
212 Degrees F
Number of Teeth
270

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 5400-20M-340, Number of Teeth 270, Pitch 20 mm, Pitch Length 5,400 mm, Tooth Location One Side, Top Width 340 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.