Timing Belt, 540H200, Trapezoidal
Mfr # 540H200
Zoro # G616211705
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Number of Teeth
108
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540H200
Zoro #
G616211705
UPC #
072053566840
Country of Origin
United States
Dimensions
Top Width
2 in
Pitch Length
54 in
Belt Trade Size
H
Details
Number of Teeth
108
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Pitch
0.5 in
Color
Black
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
540H200
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 540H200, Number of Teeth 108, Pitch 0.5 in, Pitch Length 54 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.