Timing Belt, 540L050, Trapezoidal
Mfr # 540L050
Zoro # G416063245
product price: $29.39
/eaKey Features
Top Width
1/2 in
Pitch Length
54 in
Material
Neoprene
Industry Number
540L050
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540L050
Zoro #
G416063245
UPC #
072053564372
Country of Origin
United States
Dimensions
Top Width
1/2 in
Pitch Length
54 in
Belt Trade Size
L
Details
Item
Timing Belt
Material
Neoprene
Industry Number
540L050
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
0.375 in
Color
Black
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Number of Teeth
144
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 540L050, Number of Teeth 144, Pitch 0.375 in, Pitch Length 54 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.