Timing Belt, 540L075, Trapezoidal
Mfr # 540L075
Zoro # G616062772
product price: $53.79
/eaKey Features
Pitch Length
54 in
Material
Neoprene
Top Width
3/4 in
Industry Number
540L075
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
540L075
Zoro #
G616062772
UPC #
072053564662
Country of Origin
United States
Dimensions
Pitch Length
54 in
Top Width
3/4 in
Belt Trade Size
L
Details
Material
Neoprene
Industry Number
540L075
Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Tooth Location
One Side
Number of Teeth
144
Pitch
0.375 in
Tooth Shape
Trapezoidal
Color
Black
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 540L075, Number of Teeth 144, Pitch 0.375 in, Pitch Length 54 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.