Zoro Homepage

Timing Belt, 540L100, Trapezoidal

  • Mfr # 540L100

  • Zoro # G916062731


product price: $67.39
/ea

Key Features

Top Width
1 in
Industry Number
540L100
Material
Neoprene
Pitch Length
54 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540L100
Zoro #
G916062731
UPC #
072053564914
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
54 in
Belt Trade Size
L

Details

Industry Number
540L100
Item
Timing Belt
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Pitch
0.375 in
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Tooth Location
One Side
Number of Teeth
144

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 540L100, Number of Teeth 144, Pitch 0.375 in, Pitch Length 54 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.