Timing Belt, 54MXL019, Trapezoidal
Mfr # 54MXL019
Zoro # G316064588
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Top Width
3/16 in
Material
Neoprene
Pitch Length
5.44 in
Industry Number
54MXL019
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54MXL019
Zoro #
G316064588
UPC #
072053892642
Country of Origin
United States
Dimensions
Top Width
3/16 in
Pitch Length
5.44 in
Belt Trade Size
MXL
Details
Material
Neoprene
Item
Timing Belt
Industry Number
54MXL019
Application
General Industrial
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Number of Teeth
68
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 54MXL019, Number of Teeth 68, Pitch 0.08 in, Pitch Length 5.4 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.