Timing Belt, 54XL025, Trapezoidal
Mfr # 54XL025
Zoro # G016063959
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Material
Neoprene
Industry Number
54XL025
Top Width
1/4 in
Pitch Length
5.4 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54XL025
Zoro #
G016063959
UPC #
072053938692
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
5.4 in
Belt Trade Size
XL
Details
Material
Neoprene
Industry Number
54XL025
Item
Timing Belt
Tooth Location
One Side
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Number of Teeth
27
Belt Material
Neoprene
Pitch
0.2 in
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 54XL025, Number of Teeth 27, Pitch 0.2 in, Pitch Length 5.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.