Zoro Homepage

Timing Belt, 54XL037, Trapezoidal

  • Mfr # 54XL037

  • Zoro # G016063508


product price: $13.49
/ea

Key Features

Top Width
3/8 in
Material
Neoprene
Pitch Length
5.4 in
Industry Number
54XL037
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54XL037
Zoro #
G016063508
UPC #
072053938708
Country of Origin
United States

Dimensions

Top Width
3/8 in
Pitch Length
5.4 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
54XL037
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
27
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene
Pitch
0.2 in
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 54XL037, Number of Teeth 27, Pitch 0.2 in, Pitch Length 5.4 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.