Timing Belt, 555-5M-15, Curvilinear
Mfr # 555-5M-15
Zoro # G916212198
product price: $27.19
/eaKey Features
Industry Number
555-5M-15
Pitch
5 mm
Pitch Length
555 mm
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555-5M-15
Zoro #
G916212198
UPC #
072053938722
Country of Origin
United States
Dimensions
Pitch Length
555 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
555-5M-15
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Number of Teeth
111
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 555-5M-15, Number of Teeth 111, Pitch 5 mm, Pitch Length 555 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.