Timing Belt, 555H075, Trapezoidal
Mfr # 555H075
Zoro # G416064983
product price: $63.89
/eaKey Features
Material
Neoprene
Industry Number
555H075
Pitch Length
55.5 in
Top Width
3/4 in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555H075
Zoro #
G416064983
UPC #
072053892659
Country of Origin
United States
Dimensions
Pitch Length
55.5 in
Top Width
3/4 in
Belt Trade Size
H
Details
Material
Neoprene
Item
Timing Belt
Industry Number
555H075
Belt Material
Neoprene
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
111
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 555H075, Number of Teeth 111, Pitch 0.5 in, Pitch Length 55.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.