Timing Belt, 555H150, Trapezoidal
Mfr # 555H150
Zoro # G216065173
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Top Width
1 1/2 in
Industry Number
555H150
Pitch Length
55.5 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555H150
Zoro #
G216065173
UPC #
072053892666
Country of Origin
United States
Dimensions
Top Width
1 1/2 in
Pitch Length
55.5 in
Belt Trade Size
H
Details
Item
Timing Belt
Material
Neoprene
Industry Number
555H150
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Application
General Industrial
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
111
Tooth Shape
Trapezoidal
Pitch
0.5 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 555H150, Number of Teeth 111, Pitch 0.5 in, Pitch Length 55.5 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.