Timing Belt, 555H300, Trapezoidal
Mfr # 555H300
Zoro # G216064473
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Top Width
3 in
Pitch Length
55.5 in
Industry Number
555H300
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555H300
Zoro #
G216064473
UPC #
072053720532
Country of Origin
United States
Dimensions
Top Width
3 in
Pitch Length
55.5 in
Belt Trade Size
H
Details
Material
Neoprene
Item
Timing Belt
Industry Number
555H300
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Location
One Side
Number of Teeth
111
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Tooth Shape
Trapezoidal
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 555H300, Number of Teeth 111, Pitch 0.5 in, Pitch Length 55.5 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.