Zoro Homepage

Timing Belt, 560H100, Trapezoidal

  • Mfr # 560H100

  • Zoro # G616211644


product price: $71.59
/ea

Key Features

Belt Series
PowerGrip(R) Timing Belts
Pitch Length
56 in
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
112
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560H100
Zoro #
G616211644
UPC #
072053566147
Country of Origin
United States

Dimensions

Pitch Length
56 in
Belt Trade Size
H
Top Width
1 in

Details

Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
112
Belt Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Tooth Location
One Side
Industry Number
560H100
Tooth Shape
Trapezoidal
Color
Black
Maximum Operating Temperature
212 Degrees F
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 560H100, Number of Teeth 112, Pitch 0.5 in, Pitch Length 56 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.