Zoro Homepage

Timing Belt, 560H150, Trapezoidal

  • Mfr # 560H150

  • Zoro # G016211640


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
H
Pitch
0.5 in
Tooth Location
One Side
Color
Black
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560H150
Zoro #
G016211640
UPC #
072053566642
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
56 in
Top Width
1 1/2 in

Details

Item
Timing Belt
Pitch
0.5 in
Tooth Location
One Side
Color
Black
Belt Material
Neoprene
Application
General Industrial
Tooth Shape
Trapezoidal
Number of Teeth
112
Industry Number
560H150
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 560H150, Number of Teeth 112, Pitch 0.5 in, Pitch Length 56 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.