Zoro Homepage

Timing Belt, 560H200, Trapezoidal

  • Mfr # 560H200

  • Zoro # G316211654


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560H200
Zoro #
G316211654
UPC #
072053567083
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
2 in
Pitch Length
56 in

Details

Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Industry Number
560H200
Tooth Location
One Side
Pitch
0.5 in
Color
Black
Number of Teeth
112
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 560H200, Number of Teeth 112, Pitch 0.5 in, Pitch Length 56 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.