Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 560H300, Trapezoidal

  • Mfr # 560H300

  • Zoro # G916065671


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Industry Number
560H300
Pitch Length
56 in
Top Width
3 in
Number of Teeth
112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560H300
Zoro #
G916065671
UPC #
072053567564
Country of Origin
United States

Dimensions

Pitch Length
56 in
Top Width
3 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
560H300
Number of Teeth
112
Color
Black
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.5 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 560H300, Number of Teeth 112, Pitch 0.5 in, Pitch Length 56 in, Tooth Location One Side, Top Width 3 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.