Timing Belt, 560XH200, Trapezoidal
Mfr # 560XH200
Zoro # G416211806
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Maximum Operating Temperature
212 Degrees F
Industry Number
560XH200
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560XH200
Zoro #
G416211806
UPC #
072053233124
Country of Origin
United States
Dimensions
Top Width
2 in
Belt Trade Size
XH
Pitch Length
56 in
Details
Maximum Operating Temperature
212 Degrees F
Industry Number
560XH200
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Number of Teeth
64
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Pitch
0.875 in
Color
Black
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 560XH200, Number of Teeth 64, Pitch 0.875 in, Pitch Length 56 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.