Timing Belt, 560XH300, Trapezoidal
Mfr # 560XH300
Zoro # G116211755
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Neoprene
Pitch
0.875 in
Minimum Operating Temperature
-22 Degrees F
Industry Number
560XH300
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560XH300
Zoro #
G116211755
UPC #
072053174816
Country of Origin
United States
Dimensions
Top Width
3 in
Belt Trade Size
XH
Pitch Length
56 in
Details
Belt Material
Neoprene
Pitch
0.875 in
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Industry Number
560XH300
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
64
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Location
One Side
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 560XH300, Number of Teeth 64, Pitch 0.875 in, Pitch Length 56 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.