Timing Belt, 564-3MGT-06
Mfr # 564-3MGT-06
Zoro # G316065073
product price: $12.59
/eaKey Features
Pitch Length
564 mm
Material
Neoprene
Top Width
6 mm
Industry Number
564-3MGT-06
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564-3MGT-06
Zoro #
G316065073
UPC #
770075595410
Country of Origin
United States
Dimensions
Pitch Length
564 mm
Top Width
6 mm
Belt Trade Size
GT
Details
Material
Neoprene
Industry Number
564-3MGT-06
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
212 Degrees F
Number of Teeth
188
Pitch
3 mm
Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 564-3MGT-06, Number of Teeth 188, Pitch 3 mm, Pitch Length 564 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.