Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 565-5M-15, Curvilinear

  • Mfr # 565-5M-15

  • Zoro # G216212287


product price: $23.59
/ea

Key Features

Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Belt Trade Size
HTD
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Industry Number
565-5M-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565-5M-15
Zoro #
G216212287
UPC #
072053610956
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
15 mm
Pitch Length
565 mm

Details

Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Item
Timing Belt
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Industry Number
565-5M-15
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Shape
Curvilinear
Number of Teeth
113
Color
Black
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
5 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 565-5M-15, Number of Teeth 113, Pitch 5 mm, Pitch Length 565 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.