Zoro Homepage

Timing Belt, 565-5M-25, Curvilinear

  • Mfr # 565-5M-25

  • Zoro # G816063890


product price: $32.59
/ea

Key Features

Material
Neoprene
Industry Number
565-5M-25
Pitch Length
565 mm
Top Width
25 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565-5M-25
Zoro #
G816063890
UPC #
072053611243
Country of Origin
United States

Dimensions

Pitch Length
565 mm
Top Width
25 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Industry Number
565-5M-25
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
5 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Number of Teeth
113
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 565-5M-25, Number of Teeth 113, Pitch 5 mm, Pitch Length 565 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.