Timing Belt, 565-5MGT-15
Mfr # 565-5MGT-15
Zoro # G816211741
product price: $30.29
/eaKey Features
Maximum Operating Temperature
212 Degrees F
Number of Teeth
113
Pitch Length
565 mm
Top Width
15 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565-5MGT-15
Zoro #
G816211741
UPC #
770075596615
Country of Origin
United States
Dimensions
Pitch Length
565 mm
Top Width
15 mm
Belt Trade Size
GT
Details
Maximum Operating Temperature
212 Degrees F
Number of Teeth
113
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Application
Appliances, Business Machines, Servomotor Drives
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Industry Number
565-5MGT-15
Pitch
5 mm
Tooth Shape
Modified Curvilinear
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 565-5MGT-15, Number of Teeth 113, Pitch 5 mm, Pitch Length 565 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.