Zoro Homepage

Timing Belt, 566L050, Trapezoidal

  • Mfr # 566L050

  • Zoro # G716211841


product price: $35.49
/ea

Key Features

Number of Teeth
151
Color
Black
Top Width
1/2 in
Belt Trade Size
L
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566L050
Zoro #
G716211841
UPC #
072053720730
Country of Origin
United States

Dimensions

Top Width
1/2 in
Belt Trade Size
L
Pitch Length
56.63 in

Details

Number of Teeth
151
Color
Black
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Item
Timing Belt
Pitch
0.375 in
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Industry Number
566L050
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 566L050, Number of Teeth 151, Pitch 0.375 in, Pitch Length 56.6 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.