Zoro Homepage

Timing Belt, 56MXL025, Trapezoidal

  • Mfr # 56MXL025

  • Zoro # G616211958


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Tooth Shape
Trapezoidal
Number of Teeth
70
Pitch
0.08 in
Top Width
1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56MXL025
Zoro #
G616211958
UPC #
072053562521
Country of Origin
United States

Dimensions

Top Width
1/4 in
Belt Trade Size
MXL
Pitch Length
5.6 in

Details

Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
70
Pitch
0.08 in
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Industry Number
56MXL025
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 56MXL025, Number of Teeth 70, Pitch 0.08 in, Pitch Length 5.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.