Zoro Homepage

Timing Belt, 56XL025, Trapezoidal

  • Mfr # 56XL025

  • Zoro # G916063912


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Neoprene
Industry Number
56XL025
Pitch Length
5.6 in
Top Width
1/4 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56XL025
Zoro #
G916063912
UPC #
072053938760
Country of Origin
United States

Dimensions

Pitch Length
5.6 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Material
Neoprene
Item
Timing Belt
Industry Number
56XL025
Tooth Location
One Side
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Color
Black
Reinforcing Cord Material
Fiberglass
Number of Teeth
28
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 56XL025, Number of Teeth 28, Pitch 0.2 in, Pitch Length 5.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.