Timing Belt, 8MGT-456-21, Curvilinear
Mfr # 8MGT-456-21
Zoro # G816090834
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Carbon Fiber
Tooth Location
One Side
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Trade Size
Urethane Carbon
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-456-21
Zoro #
G816090834
UPC #
770075321606
Country of Origin
United States
Dimensions
Belt Trade Size
Urethane Carbon
Pitch Length
456 mm
Top Width
21 mm
Details
Reinforcing Cord Material
Carbon Fiber
Item
Timing Belt
Tooth Location
One Side
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Shape
Curvilinear
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Industry Number
8MGT-456-21
Number of Teeth
57
Belt Coating
Nylon
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
8 mm
Color
Blue
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Belt Material
Polyurethane
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-456-21, Number of Teeth 57, Pitch 8 mm, Pitch Length 456 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.