Timing Belt, 570H075, Trapezoidal
Mfr # 570H075
Zoro # G716211698
product price: $54.69
/eaKey Features
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Top Width
3/4 in
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570H075
Zoro #
G716211698
UPC #
072053565539
Country of Origin
United States
Dimensions
Top Width
3/4 in
Belt Trade Size
H
Pitch Length
57 in
Details
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Industry Number
570H075
Pitch
0.5 in
Number of Teeth
114
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Color
Black
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 570H075, Number of Teeth 114, Pitch 0.5 in, Pitch Length 57 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.