Zoro Homepage

Timing Belt, 570H200, Trapezoidal

  • Mfr # 570H200

  • Zoro # G816211659


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
114
Application
General Industrial
Belt Trade Size
H
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570H200
Zoro #
G816211659
UPC #
072053566857
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
2 in
Pitch Length
57 in

Details

Number of Teeth
114
Application
General Industrial
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Industry Number
570H200
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
0.5 in
Color
Black
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 570H200, Number of Teeth 114, Pitch 0.5 in, Pitch Length 57 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.