Timing Belt, 570H300, Trapezoidal
Mfr # 570H300
Zoro # G016211749
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
H
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
114
Top Width
3 in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570H300
Zoro #
G016211749
UPC #
072053567335
Country of Origin
United States
Dimensions
Belt Trade Size
H
Top Width
3 in
Pitch Length
57 in
Details
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
114
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Industry Number
570H300
Color
Black
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 570H300, Number of Teeth 114, Pitch 0.5 in, Pitch Length 57 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.