Timing Belt, 570L050, Trapezoidal
Mfr # 570L050
Zoro # G516065354
product price: $30.19
/eaKey Features
Industry Number
570L050
Top Width
1/2 in
Material
Neoprene
Pitch Length
57 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
570L050
Zoro #
G516065354
UPC #
072053938784
Country of Origin
United States
Dimensions
Top Width
1/2 in
Pitch Length
57 in
Belt Trade Size
L
Details
Industry Number
570L050
Item
Timing Belt
Material
Neoprene
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
152
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Color
Black
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Pitch
0.375 in
Belt Material
Neoprene
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 570L050, Number of Teeth 152, Pitch 0.375 in, Pitch Length 57 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.