Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 570L075, Trapezoidal

  • Mfr # 570L075

  • Zoro # G916064728


product price: $64.89
/ea

Key Features

Industry Number
570L075
Top Width
3/4 in
Material
Neoprene
Pitch Length
57 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570L075
Zoro #
G916064728
UPC #
072053938791
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
57 in
Belt Trade Size
L

Details

Industry Number
570L075
Item
Timing Belt
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
152
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 570L075, Number of Teeth 152, Pitch 0.375 in, Pitch Length 57 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.