Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 570XL037, Trapezoidal

  • Mfr # 570XL037

  • Zoro # G016212012


product price: $20.19
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Belt Trade Size
XL
Pitch
0.2 in
Color
Black
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570XL037
Zoro #
G016212012
UPC #
072053563511
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Pitch Length
57 in
Top Width
3/8 in

Details

Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Number of Teeth
285
Industry Number
570XL037
Tooth Shape
Trapezoidal
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 570XL037, Number of Teeth 285, Pitch 0.2 in, Pitch Length 57 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.