Zoro Homepage

Timing Belt, 5740-14MGT-55

  • Mfr # 5740-14MGT-55

  • Zoro # G716063419


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5740-14MGT-55
Top Width
55 mm
Material
Ethylene Elastomer
Pitch Length
5,740 mm
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5740-14MGT-55
Zoro #
G716063419
UPC #
770075792109
Country of Origin
United States

Dimensions

Top Width
55 mm
Pitch Length
5,740 mm
Belt Trade Size
GT

Details

Industry Number
5740-14MGT-55
Item
Timing Belt
Material
Ethylene Elastomer
Minimum Operating Temperature
-40 Degrees F
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Pitch
14 mm
Belt Material
Ethylene Elastomer
Color
Black
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Maximum Operating Temperature
248 Degrees F
Number of Teeth
410
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 5740-14MGT-55, Number of Teeth 410, Pitch 14 mm, Pitch Length 5,740 mm, Tooth Location One Side, Top Width 55 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.