Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 575-5MGT-15

  • Mfr # 575-5MGT-15

  • Zoro # G416064372


product price: $30.29
/ea

Key Features

Pitch Length
575 mm
Top Width
15 mm
Material
Neoprene
Industry Number
575-5MGT-15
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575-5MGT-15
Zoro #
G416064372
UPC #
770075596622
Country of Origin
United States

Dimensions

Pitch Length
575 mm
Top Width
15 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Material
Neoprene
Industry Number
575-5MGT-15
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Application
Appliances, Business Machines, Servomotor Drives
Belt Material
Neoprene
Number of Teeth
115
Belt Series
PowerGrip(R) GT(R)3 Belts
Maximum Operating Temperature
212 Degrees F
Pitch
5 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 575-5MGT-15, Number of Teeth 115, Pitch 5 mm, Pitch Length 575 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.