Zoro Homepage

Timing Belt, 576-2MGT-06

  • Mfr # 576-2MGT-06

  • Zoro # G516065323


product price: $9.19
/ea

Key Features

Top Width
6 mm
Material
Neoprene
Industry Number
576-2MGT-06
Pitch Length
576 mm
Pitch
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576-2MGT-06
Zoro #
G516065323
UPC #
770075594536
Country of Origin
United States

Dimensions

Top Width
6 mm
Pitch Length
576 mm
Belt Trade Size
GT

Details

Material
Neoprene
Item
Timing Belt
Industry Number
576-2MGT-06
Pitch
2 mm
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
288
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 576-2MGT-06, Number of Teeth 288, Pitch 2 mm, Pitch Length 576 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.