Timing Belt, 576-3M-06, Curvilinear
Mfr # 576-3M-06
Zoro # G116063408
product price: $13.49
/eaKey Features
Material
Neoprene
Pitch Length
576 mm
Industry Number
576-3M-06
Top Width
6 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576-3M-06
Zoro #
G116063408
UPC #
072053892741
Country of Origin
United States
Dimensions
Pitch Length
576 mm
Top Width
6 mm
Belt Trade Size
HTD
Details
Material
Neoprene
Item
Timing Belt
Industry Number
576-3M-06
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene
Pitch
3 mm
Number of Teeth
192
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 576-3M-06, Number of Teeth 192, Pitch 3 mm, Pitch Length 576 mm, Tooth Location One Side, Top Width 6 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.