Zoro Homepage

Timing Belt, 57MXL012, Trapezoidal

  • Mfr # 57MXL012

  • Zoro # G716065185


product price: $3.29
/ea

Key Features

Material
Neoprene
Industry Number
57MXL012
Top Width
1/8 in
Pitch Length
5.68 in
Number of Teeth
71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57MXL012
Zoro #
G716065185
UPC #
072053892772
Country of Origin
United States

Dimensions

Top Width
1/8 in
Pitch Length
5.68 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
57MXL012
Item
Timing Belt
Number of Teeth
71
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Application
General Industrial
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 57MXL012, Number of Teeth 71, Pitch 0.08 in, Pitch Length 5.7 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.