Timing Belt, 57MXL019, Trapezoidal
Mfr # 57MXL019
Zoro # G516064531
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Pitch Length
5.68 in
Top Width
3/16 in
Material
Neoprene
Industry Number
57MXL019
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57MXL019
Zoro #
G516064531
UPC #
072053892796
Country of Origin
United States
Dimensions
Pitch Length
5.68 in
Top Width
3/16 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
57MXL019
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Color
Black
Pitch
0.08 in
Tooth Location
One Side
Number of Teeth
71
Application
General Industrial
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 57MXL019, Number of Teeth 71, Pitch 0.08 in, Pitch Length 5.7 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.