Timing Belt, 580-5M-25, Curvilinear
Mfr # 580-5M-25
Zoro # G416063092
product price: $54.49
/eaKey Features
Industry Number
580-5M-25
Material
Neoprene
Top Width
25 mm
Pitch Length
580 mm
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580-5M-25
Zoro #
G416063092
UPC #
072053938814
Country of Origin
United States
Dimensions
Top Width
25 mm
Pitch Length
580 mm
Belt Trade Size
HTD
Details
Industry Number
580-5M-25
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Tooth Shape
Curvilinear
Pitch
5 mm
Color
Black
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
116
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 580-5M-25, Number of Teeth 116, Pitch 5 mm, Pitch Length 580 mm, Tooth Location One Side, Top Width 25 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.