Zoro Homepage

Timing Belt, 580-5MGT-15

  • Mfr # 580-5MGT-15

  • Zoro # G016211831


product price: $30.29
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
116
Pitch
5 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580-5MGT-15
Zoro #
G016211831
UPC #
770075596639
Country of Origin
United States

Dimensions

Top Width
15 mm
Belt Trade Size
GT
Pitch Length
580 mm

Details

Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
116
Pitch
5 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Shape
Modified Curvilinear
Color
Black
Tooth Location
One Side
Application
Appliances, Business Machines, Servomotor Drives
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
580-5MGT-15

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 580-5MGT-15, Number of Teeth 116, Pitch 5 mm, Pitch Length 580 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.