Timing Belt, 5800-20M-115, Curvilinear
Mfr # 5800-20M-115
Zoro # G816063999
product price: $3,086.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Top Width
115 mm
Industry Number
5800-20M-115
Pitch Length
5,800 mm
Reinforcing Cord Material
Fiberglass
Application
Machine Tool, Paper & Textile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5800-20M-115
Zoro #
G816063999
UPC #
072053504606
Country of Origin
United States
Dimensions
Top Width
115 mm
Pitch Length
5,800 mm
Belt Trade Size
HTD
Details
Industry Number
5800-20M-115
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Application
Machine Tool, Paper & Textile
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
290
Pitch
20 mm
Belt Material
Neoprene
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Color
Black
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 5800-20M-115, Number of Teeth 290, Pitch 20 mm, Pitch Length 5,800 mm, Tooth Location One Side, Top Width 115 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.