Zoro Homepage

Timing Belt, 5800-20M-340, Curvilinear

  • Mfr # 5800-20M-340

  • Zoro # G416064174


product price: $12,487.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Industry Number
5800-20M-340
Top Width
340 mm
Pitch Length
5,800 mm
Maximum Operating Temperature
212 Degrees F
Number of Teeth
290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5800-20M-340
Zoro #
G416064174
UPC #
072053624304
Country of Origin
United States

Dimensions

Top Width
340 mm
Pitch Length
5,800 mm
Belt Trade Size
HTD

Details

Industry Number
5800-20M-340
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Number of Teeth
290
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Application
Machine Tool, Paper & Textile
Color
Black
Tooth Location
One Side
Tooth Shape
Curvilinear
Pitch
20 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 5800-20M-340, Number of Teeth 290, Pitch 20 mm, Pitch Length 5,800 mm, Tooth Location One Side, Top Width 340 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.