Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 580XL025, Trapezoidal

  • Mfr # 580XL025

  • Zoro # G416064969


product price: $22.79
/ea

Key Features

Industry Number
580XL025
Top Width
1/4 in
Material
Neoprene
Pitch Length
58 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580XL025
Zoro #
G416064969
UPC #
072053720976
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
58 in
Belt Trade Size
XL

Details

Item
Timing Belt
Industry Number
580XL025
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
290
Application
General Industrial
Color
Black
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 580XL025, Number of Teeth 290, Pitch 0.2 in, Pitch Length 58 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.