Zoro Homepage

Timing Belt, 580XL037, Trapezoidal

  • Mfr # 580XL037

  • Zoro # G816211871


product price: $20.39
/ea

Key Features

Pitch
0.2 in
Application
General Industrial
Belt Trade Size
XL
Pitch Length
58 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580XL037
Zoro #
G816211871
UPC #
072053938821
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Pitch Length
58 in
Top Width
3/8 in

Details

Pitch
0.2 in
Item
Timing Belt
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Location
One Side
Industry Number
580XL037
Tooth Shape
Trapezoidal
Number of Teeth
290
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 580XL037, Number of Teeth 290, Pitch 0.2 in, Pitch Length 58 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.