Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 585H100, Trapezoidal

  • Mfr # 585H100

  • Zoro # G316211623


product price: $73.69
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Color
Black
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585H100
Zoro #
G316211623
UPC #
072053566154
Country of Origin
United States

Dimensions

Top Width
1 in
Belt Trade Size
H
Pitch Length
58.5 in

Details

Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Shape
Trapezoidal
Application
General Industrial
Industry Number
585H100
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
117
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 585H100, Number of Teeth 117, Pitch 0.5 in, Pitch Length 58.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.