Timing Belt, 585H150, Trapezoidal
Mfr # 585H150
Zoro # G916065442
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Industry Number
585H150
Pitch Length
58.5 in
Top Width
1 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
585H150
Zoro #
G916065442
UPC #
072053566659
Country of Origin
United States
Dimensions
Pitch Length
58.5 in
Top Width
1 1/2 in
Belt Trade Size
H
Details
Material
Neoprene
Industry Number
585H150
Item
Timing Belt
Color
Black
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
117
Tooth Location
One Side
Pitch
0.5 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 585H150, Number of Teeth 117, Pitch 0.5 in, Pitch Length 58.5 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.