Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 585H200, Trapezoidal

  • Mfr # 585H200

  • Zoro # G116211625


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-22 Degrees F
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch Length
58.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585H200
Zoro #
G116211625
UPC #
072053567090
Country of Origin
United States

Dimensions

Pitch Length
58.5 in
Belt Trade Size
H
Top Width
2 in

Details

Minimum Operating Temperature
-22 Degrees F
Color
Black
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
117
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Industry Number
585H200
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 585H200, Number of Teeth 117, Pitch 0.5 in, Pitch Length 58.5 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.