Zoro Homepage

Timing Belt, 585H300, Trapezoidal

  • Mfr # 585H300

  • Zoro # G416211776


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Application
General Industrial
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585H300
Zoro #
G416211776
UPC #
072053567571
Country of Origin
United States

Dimensions

Pitch Length
58.5 in
Belt Trade Size
H
Top Width
3 in

Details

Color
Black
Application
General Industrial
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Industry Number
585H300
Pitch
0.5 in
Number of Teeth
117

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 585H300, Number of Teeth 117, Pitch 0.5 in, Pitch Length 58.5 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.