Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 592XL025, Trapezoidal

  • Mfr # 592XL025

  • Zoro # G716064928


product price: $22.79
/ea

Key Features

Top Width
1/4 in
Material
Neoprene
Pitch Length
59.2 in
Industry Number
592XL025
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592XL025
Zoro #
G716064928
UPC #
072053938883
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
59.2 in
Belt Trade Size
XL

Details

Material
Neoprene
Industry Number
592XL025
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
296
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 592XL025, Number of Teeth 296, Pitch 0.2 in, Pitch Length 59.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.