Timing Belt, 5MGT-300-09, Curvilinear
Mfr # 5MGT-300-09
Zoro # G516090431
product price: $46.39
/eaKey Features
Resistance Properties
Chemical Resistant, Oil Resistant
Industry Number
5MGT-300-09
Tooth Shape
Curvilinear
Pitch Length
300 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MGT-300-09
Zoro #
G516090431
UPC #
770075149125
Country of Origin
United States
Dimensions
Pitch Length
300 mm
Top Width
9 mm
Belt Trade Size
Urethane Carbon
Details
Resistance Properties
Chemical Resistant, Oil Resistant
Industry Number
5MGT-300-09
Tooth Shape
Curvilinear
Color
Black
Pitch
5 mm
Item
Timing Belt
Number of Teeth
60
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Tooth Location
One Side
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 5MGT-300-09, Number of Teeth 60, Pitch 5 mm, Pitch Length 300 mm, Tooth Location One Side, Top Width 9 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.